Shop All High Performance Carbide End Mills
Cleveland
3-Flute Carbide Square Single GP End Mill Cleveland CEM-SE-3-TA TiAlN 7/64x1/8x3/8x1-1/2
Mfr # C81660
Zoro # G1963818
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Finish TiAlN
- Length of Cut 3/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81660
- Zoro # G1963818
- UPC # 697334816607
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/8 in |
Milling Diameter | 7/64" |
Dimension Type | Fractional Inch |
Milling Dia. | 7/64 in |
Overall Length | 1 1/2 in |
Corner Radius | 0.000" |
Shank Dia. | 1/8 in |
Description
Square End Mill, 7/64 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/8 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Powerlock II Power Return Rule, 1" x 25ft, Chrome/Yellow (33-425)
- GEARWRENCH 3/8" Drive 12 Point Standard SAE Socket 9/16" (80501)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (44909)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 5/8x5/8x3/4x3 (C80154)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x5/8x2 (C61870)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 1/2x1/2x1-1/4x3 (C60635)
- CLEVELAND 3-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RA Bright 1x1x1-1/2x4 (C60469)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x1x3 (C80560)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS Bright 1/4x1/4x3/4x2-1/2 (C60149)
- Cleveland End Mills