Shop All High Performance Carbide End Mills
Cleveland
3-Flute Carbide CrnRad Single GP End Mill Cleveland CEM-SE-3-TA TiAlN 3/4x3/4x1-1/2x4x0.09CR
Mfr # C81696
Zoro # G8848244
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81696
- Zoro # G8848244
- UPC # 697334816966
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Corner Radius | 0.09 in |
Overall Length | 4 in |
Milling Dia. | 3/4 in |
Shank Dia. | 3/4 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.09 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/32" Triple Square SAE Socket, 12 Points (J4709LT)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492X-5PK)
- OSG Jobber Drill Bit, 17/64 in., HSS-E (859767511)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 1/4x1/4x1-1/2x4 (C61855)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R-TA AP/MAX 1/4"x1/4"x1/2"x2" (C80013)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81026)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 5/16"x3/8"x3/4"x3-1/2" (C60181)
- CLEVELAND 4-Flute Carbide HP VI Square Single End Mill Cleveland CEM-V-4R Bright 1/4"x1/4"x1/2"x2" (C60013)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-060-090-015)
- Cleveland End Mills