Shop All High Performance Carbide End Mills
Cleveland
3-Flute Carbide Crn Radius Single GP End Mill Cleveland CEM-SE-3-TA TiAlN 1x1x1-1/2x4x0.09CR
Mfr # C81701
Zoro # G8848296
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81701
- Zoro # G8848296
- UPC # 697334817017
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Corner Radius | 0.09 in |
Overall Length | 4 in |
Milling Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.09 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Die, Bolt, 1/2-13 UNC (48235)
- PRECISION INSTRUMENTS Dial-Type Torque Wrench W/ Memory Pointer 150 Lb In., 3/8" Drive (PRED2F150HM)
- BLACK & DECKER Cord W/2 Prong Plug, 10 Ft. (448557-98)
- MILWAUKEE TOOL Oscillating Scraper Blade, Rounded (49-25-2272)
- CLEVELAND 5-Flute Carbide HP Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5 (C60595)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 (C60436)
- CLEVELAND 4-Flute Carbide Crn Rad Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1x2-1/2x0.01CR (C61872)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3 Bright 5/16x5/16x7/16x2 (C60623)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1-1/4"x3"x0.06CR (C80051)
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 3/16 (13618754)
- Cleveland End Mills