Shop All High Performance Carbide End Mills
Cleveland
3-Flute Carbide Crn Radius Single GP End Mill Cleveland CEM-SE-3-TA TiAlN 1x1x1-1/2x4x0.06CR
Mfr # C81700
Zoro # G8848287
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Corner Radius
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
- Milling Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C81700
- Zoro # G8848287
- UPC # 697334817000
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Milling Dia. | 1 in |
Corner Radius | 0.06 in |
Overall Length | 4 in |
Shank Dia. | 1 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.06 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 1-1/2" Blade W, Red (69714)
- WESTWARD Nut Driver, 7.0mm, Hollow, Ergo, Ins, 5 in. (1YXL8)
- DEWALT 3/16" - 1/2" IMPACT READY(R) Step Drill BIt (DWA1784IR)
- SUPERCUT 96-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (205381)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2-TA TiAlN 1/4"x1/4"x1/2"x2-1/2" (C80178)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMill for Ferrous Matl CTD CEM-V2-5R AP/MAX 1/2x1/2x2x4x0.03CR (C80572)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/16x3/16x5/16x2 (C60422)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x1-1/2x4x0.03CR (C80591)
- CLEVELAND 5-Flute Carbide High-Perf Square Single End Mill for Ferrous Matl CTD CEM-V2-5R Bright 5/8x5/8x3/4x3 (C60576)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/8x3/8x1-1/2x6 (C61882)
- CLEVELAND 2-Flute Carbide Square Double-End GP End Mill Cleveland CEM-DE-2 Bright 1/4"x1/4"x1/2"x2-1/2" (C60178)
- Cleveland High Performance Carbide End Mills