Shop All Drill Bit Sets
Cleveland
29PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/64
Mfr # C00902
Zoro # G2827489
original price:
$529.99
4% off
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in to 1/2 in by 1/64
- Material - Machining Cobalt
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C00902
- Zoro # G2827489
- UPC # 697334009023
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in to 1/2 in by 1/64 |
Shank Dia. | 1/16 in to 1/2 in |
Sizes Included | 1/16",5/64",3/32",7/64",1/8",9/64",5/32",11/64",3/16",13/64",7/32",15/64",1/4",17/64",9/32",19/64",5/16",21/64",11/32",23/64",3/8",25/64",13/32",27/64",7/16",29/64",15/32",31/64",1/2" |
Depth x Dia. Ratio | 10xD |
Diameter | 0.266 |
Shank Length | 1.25 |
Shank Size | 0.266 |
Largest Drill Bit Size | 1/2 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Jobber Length |
Description
Jobber Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Reamer Index, Steel (12130)
- IRWIN Spiral Screw Extractor, #3 (52403)
- UNIVERSAL TOOL Straight Recoilless Chisel Scaler (UT9922)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- CLEVELAND 29PC NAS907 Type B Heavy-Duty Jobber Lngth Drill Set Cleveland 2222 Bright HSS RHS/RHC 1/16-1/2x1/64 (C70371)
- CLEVELAND 29PC NAS907 Type J Heavy-Duty Cobalt Jobber Lgth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2x1/64 (C70365)
- CLEVELAND 29PC 118° General-Purpose Screw Machine Lgth Dril Set Cleveland 2120 Bright HSS RHS/RHC 1/16-1/2 (C00980)
- CLEVELAND 15PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2x1/32 (C72199)
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- CLEVELAND 26PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC A-Z (C00939)
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 1/2-1IN (69858)
- Cleveland Drill Bit Sets