Shop All Drill Bit Sets
Cleveland
29PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/64
Mfr # C70368
Zoro # G3006180
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Material - Machining High Speed Steel
- Drill Bit Size 1/16"-1/2" by 1/64"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C70368
- Zoro # G3006180
- UPC # 697334703686
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"-1/2" by 1/64" |
Shank Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Shank Dia. | 1/16 in -1/2 in |
Drilling Length | 0.625", 0.688", 0.750", 0.813", 0.875", 0.938", 1.000", 1.063", 1.125", 1.188", 1.250", 1.313", 1.375", 1.438", 1.500", 1.563", 1.625", 1.688", 1.688", 1.750", 1.813", 1.875", 1.938", 2.000", 2.063", 2.125", 2.125", 2.188", 2.250" |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Overall Length | 1.625", 1.688", 1.750", 1.813", 1.875", 1.938", 2.063", 2.125", 2.188", 2.250", 2.375", 2.438", 2.500", 2.625", 2.688", 2.750", 2.813", 2.938", 3.000", 3.063", 3.125", 3.250", 3.313", 3.375", 3.438", 3.563", 3.625", 3.688", 3.750" |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 1/2 in |
Drill Bit Sizes Included | 11/32 in, 11/64 in, 1/16 in, 1/2 in, 13/32 in, 13/64 in, 1/4 in, 15/32 in, 15/64 in, 17/64 in, 1/8 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 31/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in |
Diameter | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in |
Description
Screw Machine Drill Bit Set, Number of Drill Bits 29, 135 Degrees Drill Bit Point Angle, High Speed Steel, Bright (Uncoated), Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" (48-89-9249)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-24, H3 Limit (14193)
- HHIP #6 X 6" High Speed Steel Center Drill & Countersink (5000-0043)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (13H862)
- CLEVELAND 15PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C00901)
- CLEVELAND 29PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64 (C72197)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1mm-13mm (C72000)
- CLEVELAND 29PC Q-AMD™ Aircraft Maint. Short Flute Jobber Dril Set Cleveland 3780 Oxide HSS-CO 8% 1/16-1/2x1/64 (C14499)
- CLEVELAND 20PC 118° General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC #61-#80 (C00937)
- CLEVELAND 26PC 118° General-Purpose Screw Machine Length Drill Set Cleveland 2120 Bright HSS RHS/RHC A-Z (C01332)
- DRILL AMERICA 29 Piece HSS Black and Gold Stub Drill Bit Set, 1/16" - 1/2" (KFD29S-SET)
- Cleveland Drill Bit Sets