Shop All Drill Bit Sets
Cleveland
26PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC A-Z
Mfr # C00939
Zoro # G0960473
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Letter
- Drill Bit Size A-Z
- Material - Machining High Speed Steel
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C00939
- Zoro # G0960473
- UPC # 697334009399
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A-Z |
Shank Dia. | A-Z |
Sizes Included | A,B,C,D,E,F,G,H,I,J,K,L,M,N,O,P,Q,R,S,T,U,V,W,X,Y,Z |
Depth x Dia. Ratio | 4xD |
Size Range | A-Z |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | Z |
Smallest Drill Bit Size | A |
Drill Bit Sizes Included | B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z |
Description
Jobber Drill Bit Set, Number of Drill Bits 26, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 33/64 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 33/64)
- KAPRO 201 Zinc Chalk Line (201)
- CMT Pattern Bit with Bearing, 1/2-Inch Shank, 3/4-Inch Diameter, Carbide-Tipped (811.690.11B)
- CAPRI TOOLS 3/8 in Drive 18 mm 6-Point Metric Shallow Socket (1-2342)
- CLEVELAND 115PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C01330)
- CLEVELAND 15PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/32 (C70370)
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- CLEVELAND 20PC 118° General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC #61-#80 (C00937)
- CLEVELAND 21PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-3/8x1/64 (C70369)
- CLEVELAND 29PC Q-Cobalt™ Wide Land Parabolic Jobber Dril Set Cleveland 2075 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C00902)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap 150TN/1002 Set CL TiN HSS 9PC #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52590)
- Cleveland Drill Bit Sets