Shop All Drill Bit Sets
Cleveland
25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1mm-13mm
Mfr # C72000
Zoro # G0976600
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Metric
- Drill Bit Size 1.00 mm to 13.00 mm by 0.50 mm
- Material - Machining High Speed Steel
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C72000
- Zoro # G0976600
- UPC # 697334720003
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.00 mm to 13.00 mm by 0.50 mm |
Shank Dia. | 1.00 to 13.00 mm |
Depth x Dia. Ratio | 4xD |
Sizes Included | 1.00mm,1.50mm,2.00mm,2.50mm,3.00mm,3.50mm,4.00mm,4.50mm,5.00mm,5.50mm,6.00mm,6.50mm,7.00mm,7.50mm,8.00mm,8.50mm,9.00mm,9.50mm,10.00mm,10.50mm,11.00mm,11.50mm,12.00mm,12.50mm,13.00mm |
Size Range | 1mm-13mm |
Smallest Drill Bit Size | 1.00 mm |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1.00 mm, 1.50 mm, 10.00 mm, 10.50 mm, 11.00 mm, 11.50 mm, 12.00 mm, 12.50 mm, 13.00 mm, 2.00 mm, 2.50 mm, 3.00 mm, 3.50 mm, 4.00 mm, 4.50 mm, 5.50 mm, 6.00 mm, 6.50 mm, 7.00 mm, 7.50 mm, 8.00 mm, 8.50 mm, 9.00 mm, 9.50 mm |
Largest Drill Bit Size | 13.00 mm |
Description
Jobber Drill Bit Set, Number of Drill Bits 25, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Latch, Sine Bar (40237)
- APEX TOOL GROUP 3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket (MF-37)
- DIRECT BRANDS Scraper Blade, Orange, Plastic, PK25 (MS103)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14094)
- CLEVELAND 25PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-13mm (C71000)
- CLEVELAND 115PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C01330)
- CLEVELAND 29PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/64 (C70368)
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- CLEVELAND 20PC 118° General Purpose Jobber Length Drill Set Cleveland 2002 Bright HSS RHS/RHC #61-#80 (C00937)
- ROCKY MOUNTAIN TWIST 13pc. Drill Bit Set (95090801)
- Cleveland Drill Bits