Shop All Square End Mills
Cleveland
2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8
Mfr # C40819
Zoro # G2975277
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Powdered Metal
- Number of Flutes 2
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C40819
- Zoro # G2975277
- UPC # 697334408192
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 1 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 3 7/8 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Powdered Metal, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 3 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 / Drl 27/64 (95411)
- ECLIPSE TOOLS Bit, Slotted, Size 5, 6, 1, 15/16" L, 1 (SL56X1-15/16)
- SP AIR Reversible Flex Head Cut Off Tool (SP-7231R)
- HHIP 13 Piece Combo Drive Pin Punch Set (8606-4113)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x7/8x2x4-1/4 (C75030)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 9/16x1/2x1-3/8x3-3/8 (C31955)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 5mmx3/8x5/8x2-7/16 (C75093)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/16x3/8x1/2x2-3/8 (C30733)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 7/8x7/8x7/8x3-1/8 (C31936)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 7/8"x3/4"x1" (C75071)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 1-3/4 (62469)
- Cleveland Square End Mills