Shop All Square End Mills
Cleveland
2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/16x3/8x1/2x2-3/8
Mfr # C40810
Zoro # G2975231
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Powdered Metal
- Number of Flutes 2
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C40810
- Zoro # G2975231
- UPC # 697334408109
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 3/8 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Powdered Metal, TiN, Weldon Flat, Length of Cut 1/2 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3 X 1 15/16 X 1/4 Square Recess Power Bit/Point Size: #3/Length 1 15/16"/Shank: 1/4" , 100PK (793209)
- DREMEL Rotary Tool Accessory Kit, 16 pieces (734-01)
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- DRILL AMERICA 1/16"-3/8" Adjustable Tap Wrench (DWTTW4)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 13/32x3/8x1x2-11/16 (C33258)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL-TC TiCN 5/8x5/8x1-5/8x3-3/4 (C33624)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 4mmx3/8x1/2x2-3/8 (C75092)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 7/8"x5/8"x1-7/8" (C75045)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4 (C33271)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (484-3150)
- Cleveland Square End Mills