Shop All Square End Mills
Cleveland
2-Flute HSS Straight Flute Keyway Square Single End Mill Cleveland HG-2KS 0.1855"x3/8"x3/8"x2-3/8"
Mfr # C75364
Zoro # G2980551
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C75364
- Zoro # G2980551
- UPC # 662355753644
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 3/8 in |
Milling Dia. | 3/16 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Straight, Length of Cut 3/8 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bench Grinder, 6 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (577101)
- IDEAL Conduit Bender, 1/2 EMT, Rigid (74-046)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- EREM 4 3/4In Stripping Pliers 3040Awg Magic (552S)
- CLEVELAND 5-Flute PM+™ HSS-E Square CC Single Course Roughing End Mill CTD PMRC Bright 1x1x1x3-1/2 (C43235)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x1/4x2-1/16 (C43210)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x7/8x2x4-1/4 (C75030)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.070x1/8x0.2100x1-1/2 (C76079)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 1/2x1/2x1-1/2x3-1/2 (C75151)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.1562x2 (C41010)
- NACHI 4FL HSCO MILL FINE ROUGHING HOG (1182835)
- Cleveland Square End Mills