Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 5/16"x3/8"x1-3/8"x3-1/8"
Mfr # C39082
Zoro # G5985287
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Tin
- Length of Cut 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39082
- Zoro # G5985287
- UPC # 697334390824
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/16" |
Length of Cut | 1 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/8 in |
Corner Radius | 3 1/8 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 3/8 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 24in L (EA37524)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick (5425M)
- SOWA HIGH PERFORMANCE TAPS M6 x 1.0mm H.S.S. Metric Bottom Hand Taps (123487)
- CMT Router Bit, Carbide Tipped, 3-1/4 in. L (812.690.11)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/2"x1/2"x1"x4-1/8" (C39587)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x4x6-1/8 (C33449)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 1/2x1/2x1-1/4x3-1/4 (C39651)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x2-1/4"x4-1/2" (C41724)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8 (C42072)
- OSG HSS End Mill, 1in.dia., 3in.Cut L (5475100)
- Cleveland High Speed Steel End Mills