Shop All Square End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8"
Mfr # C33779
Zoro # G2970593
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 39/64"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33779
- Zoro # G2970593
- UPC # 697334337799
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 39/64" |
Length of Cut | 1 1/8 in |
Shank Dia. | 1/2 in |
Overall Length | 3 3/8 in |
Milling Dia. | 39/64 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 39/64 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 1/8 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- PROSOURCE Plier Snap Ring Combo In/Ext (10002-PRP-53L)
- KO-KEN Nut Setter 8mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-8)
- CTA MANUFACTURING SKT OIL CAP 24 MM (CTA2573)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x9/32"x2-3/16" (C75217)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 1-1/4x3/4x1-5/8x3-7/8 (C75182)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x3/4x1-3/8x3-5/8 (C75026)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4 (C75104)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/16x3/8x1/2x2-3/8 (C30733)
- ZORO SELECT End Mill, 1/8 in.4 Flutes, TiCN (215-001003)
- Cleveland Square End Mills