Shop All Square End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x9/32"x2-3/16"
Mfr # C75217
Zoro # G2979903
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75217
- Zoro # G2979903
- UPC # 662355752173
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 9/32 in |
Shank Dia. | 3/8 in |
Overall Length | 2 3/16 in |
Milling Dia. | 3/16 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 9/32 in, Overall Length 2 3/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8 Drive X 1/2 Standard Duo-Socket - 6 Point (81016R)
- GREENLEE Electricians Tool Kit, 28 pcs., Bag (0159-28MULTI)
- MILWAUKEE TOOL 5m/16' Wide Blade Tape Measure (48-22-0217)
- MILWAUKEE TOOL 5 in. Diamond Ultra Wet Core Bit (48-17-5050)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 7/8"x5/8"x1-7/8" (C75070)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 9/16x1/2x1-3/8x3-3/8 (C31955)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x1-5/8x3-7/8 (C31976)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C31304)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x5/8x1-5/8x3-3/4 (C33217)
- YG-1 TOOL CO Keyway End Mill, Single End, HSS, 1/8 (14039)
- Cleveland Square End Mills