Shop All Square End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x1-1/4"x3-1/16"
Mfr # C39078
Zoro # G2972851
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39078
- Zoro # G2972851
- UPC # 697334390787
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 1 1/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/16 in |
Corner Radius | 0.000 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ext Floor Roller, 7-1/2 x 17 to 27 In L (13P503)
- GEDORE 85mm Tap Wrench, Ratchet, M3-M1, Chrome Plated (8551 TGZ-1)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 1/8 (C02704)
- DYNABRADE Air Belt Sander, Industrial, 0.4 HP, 1/8 (15003)
- CLEVELAND 2-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-2-TN TiN 3/4x3/4x1-5/8x3-7/8 (C40819)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x3/4x1-3/8x3-5/8 (C75026)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x3/8x2-7/8 (C74999)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1-3/4x1-1/4x4x6-1/2 (C33404)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix EndMill Cleveland PM-539R-TC TiCN 3/4x3/4x2-1/4x4-1/2 (C40391)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x1/2x1-5/16x3-5/8 (C75145)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0450", Finish - Machining: Uncoated (73045)
- Cleveland End Mills