Shop All Square End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/16"x3/4"x1-1/2"x4-1/8"
Mfr # C75234
Zoro # G2980159
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/16"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C75234
- Zoro # G2980159
- UPC # 662355752340
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/16" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/4 in |
Overall Length | 4 1/8 in |
Corner Radius | 0.000 in |
Milling Dia. | 13/16 in |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 1/2 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- STARRETT Solid Steel Hexagonal Plumb Bob, 14.5oz. (177D)
- DYNABRADE Dynastraight 6In Ext Finishing Tool (13518)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97924)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 20mmx5/8x1-7/8x4 (C75108)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1-1/4x3-1/4 (C42510)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 3/4x3/4x3x5-1/4 (C32038)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/2x1/2x1/2x2-1/2 (C43214)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1-1/4x3/4x1-5/8x3-7/8 (C75164)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/16x2-1/8 (C75136)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04194HN)
- Cleveland Square End Mills