Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1"x3-1/4"
Mfr # C41555
Zoro # G7621205
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 2
- End Mill Style Square
- Finish Tin
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41555
- Zoro # G7621205
- UPC # 697334415558
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Corner Radius | 3 1/4 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 4-1/2"/5" Grinde, 40V max (GAG03M1)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A196)
- KEO 1 1/4 90 deg ZErO Flute CO Deburring Tool (53526)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN29)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x2x4 (C41335)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/16x3/8x1-3/4x3-9/16 (C33428)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16 (C41202)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x4x6-1/2 (C33378)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/4x3/4x1-5/16x3-7/8 (C38973)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1-1/4"x3-1/16" (C39066)
- YG-1 TOOL CO HSS End Mill, Single, 5/8in. Dia. (07087)
- Cleveland End Mills