Shop All Square End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1-1/8"x7/8"x1-5/8"x4-1/8"
Mfr # C33793
Zoro # G2970587
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1-1/8"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33793
- Zoro # G2970587
- UPC # 697334337935
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1-1/8" |
Length of Cut | 1 5/8 in |
Shank Dia. | 7/8 in |
Overall Length | 4 1/8 in |
Milling Dia. | 1 1/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1 1/8 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 5/8 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- WRIGHT TOOL 3/8" DR HEX BIT SKT W/STD HEX BIT - 3/8" (WR3212)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket 0, 8x4 mm L.28 mm (01280008)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/4x3/8x1-1/4x3-1/8 (C31175)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 5/8x5/8x2-1/2x4-5/8 (C43294)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C31304)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/8x2-1/4 (C39889)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/2x1/2x2x4 (C32036)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 21/32x5/8x1-5/8x3-3/4 (C33271)
- MICRO 100 Square End Mill, 1/2" Cut L, Unfinished (MEF-045-150K)
- Cleveland End Mills