Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16"
Mfr # C39107
Zoro # G7588497
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Ticn
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C39107
- Zoro # G7588497
- UPC # 697334391074
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 1 1/4 in |
Corner Radius | 3 1/16 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- RICHELIEU HARDWARE 2 1/2-inch (64 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961721)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16891B)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1/2x1/2x1-1/4x3-1/4 (C39682)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 3/16"x3/8"x7/16"x2-3/8" (C41551)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TN TiN 11/64x3/8x1/2x3-1/4 (C33062)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 5/16x3/8x9/16x3-1/2 (C33660)
- DRILLCO 3/8 4 FLUT DBL END END-MIL 3/8 SHK 5500A (55A124A)
- Cleveland High Speed Steel End Mills