Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 13/16"x5/8"x1-1/2"x4"
Mfr # C38900
Zoro # G5996627
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Ticn
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C38900
- Zoro # G5996627
- UPC # 697334389002
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 13/16" |
Length of Cut | 1 1/2 in |
Shank Dia. | 5/8 in |
Corner Radius | 4 in |
Milling Dia. | 13/16 in |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 15 in. (J1198)
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- INSIZE Zero Setter, Dial Display (2397-25A)
- HHIP R8 2" Head Boring Tool Set (1001-5935)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1-1/4"x1"x1-5/8"x4-1/2" (C41651)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x1/2x1-3/4x3-3/4 (C33392)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 1/2"x1/2"x1"x4-1/8" (C39587)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 17/32x5/8x1-3/8x5 (C33084)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/16x3/8x1/2x3-1/4 (C39577)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 9/16"x5/8"x2"x4-1/8" (C39074)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- Cleveland High Speed Steel End Mills