Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x1/2"x1-1/8"x3-3/8"
Mfr # C41622
Zoro # G5877164
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 5/8"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C41622
- Zoro # G5877164
- UPC # 697334416227
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/8" |
Length of Cut | 1 1/8 in |
Corner Radius | 3 3/8 in |
Overall Length | 3 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/8 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, Long Stem 0-100, .01 (2048A-10)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 6 mm L.38 mm (23050006)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1100 ft.-lb. (CP6060-P15H)
- VEGA Screwdriver Bit Set, 50Pc Driver Bit Set (V50-1P)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/8x7/8x1-9/16x6-1/8 (C42084)
- CLEVELAND 2-Flute HSS Single End 90° Point Drill Mill Cleveland HPDM-2-TC TiCN 9/16"x1/2"x1-1/8"x3-1/8" (C40524)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1-1/8"x7/8"x1-5/8"x4-1/8" (C41647)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/32x3/8x1x2-11/16 (C33154)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/2x1/2x3x5 (C33528)
- OSG HSS End Mill, 4.0mm7/16in.Cut L (5810200)
- Cleveland High Speed Steel End Mills