Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/32"x3/8"x7/16"x2-3/8"
Mfr # C33730
Zoro # G8567806
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/32"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C33730
- Zoro # G8567806
- UPC # 697334337300
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 5/32" |
Length of Cut | 7/16 in |
Milling Dia. | 5/32 in |
Corner Radius | 2 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Overall Length | 2 3/8 in |
Description
Square End Mill, 5/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 7/16 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Screw Extractor, 1/8" Drill (EX-21A)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- RIDGID Drain Cleaner Accessory (61713)
- DRILL AMERICA m22x2 HSS Metric Hand Tap (DWTSMT22X2)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/8x3/8x1-1/2x3-1/4 (C41893)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8 (C42072)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x1x2x4-1/2 (C33183)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3 Bright 3/16x3/8x1/2x3-1/4 (C39577)
- DRILLCO 8.0, 2FL SGL END END-MIL 3/8 SHK -5600A (560A080)
- Cleveland High Speed Steel End Mills