Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x3/4"x2-1/4"x4-1/2"
Mfr # C41724
Zoro # G5939595
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/4"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C41724
- Zoro # G5939595
- UPC # 697334417248
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/4" |
Length of Cut | 2 1/4 in |
Milling Dia. | 3/4 in |
Overall Length | 4 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Fractional Inch |
Corner Radius | 5 1/4 in |
Description
Square End Mill, 3/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 1/4 in, Overall Length 4 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 40 Power Bit x 2" - 7/16 Hex Shank (350T40A)
- GREENLEE 3/4 in x 2-15/16 in Knock Out Draw Stud (304AVBBP)
- HARVEY TOOL Engraving Cutter - Marking Cutter - Flat End, 0.1250" (993215)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 2 (15105)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4" (C39785)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 3/16x3/8x1/2x2-3/8 (C39671)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x1-7/8x4-1/8 (C41268)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4 (C41341)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/4x3/8x5/8x2-7/16 (C41522)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x1/2"x1-5/16"x3-5/8" (C41628)
- OSG HSS End Mill, 3/4in.dia., 2-1/2in.Cut L (4551408)
- Cleveland End Mills