Shop All Cobalt End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/16"x3/8"x7/16"x2-3/8"
Mfr # C41604
Zoro # G2771115
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Length of Cut 7/16 in
- Overall Length 2 3/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C41604
- Zoro # G2771115
- UPC # 697334416043
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 7/16 in |
Overall Length | 2 3/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 7/16 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T45 Tip, 1/2 in. Drive, Torx (SHB24245)
- AJAX TOOL WORKS RIVET CUTTER 7" (AJA3183)
- WESTWARD Machinist Scriber, 2 Straight/90 Deg (4KY27)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 1-1/2x1-1/4x2x4-1/2 (C42727)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C32982)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 3/4x3/4x1-5/8x3-7/8 (C42707)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2"x1/2"x2"x4" (C30981)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16 (C32691)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- Cleveland End Mills