Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 2"x1-1/4"x1-5/8"x4-1/2"
Mfr # C41665
Zoro # G5870514
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 2"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41665
- Zoro # G5870514
- UPC # 697334416654
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 2" |
Length of Cut | 1 5/8 in |
Overall Length | 4 1/2 in |
Dimension Type | Fractional Inch |
Corner Radius | 4 1/2 in |
Shank Dia. | 1 1/4 in |
Milling Dia. | 2 in |
Description
Square End Mill, 2 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 4 1/2 in, Shank Dia. 1 1/4 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62097)
- ONSRUD 1/4" Two Flute Routing End Mill Plunge Point 2-1/2"L (57-261)
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- WESTWARD General Hand Tool Kit, No. of Pcs. 13 (4YT13)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/8x3/8x3/4x2-1/2 (C41848)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x4x6-1/8 (C33449)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x5/8x1-7/8x4 (C33178)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x3/4x1-7/8x4-1/8 (C33174)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/4x3/4x1-5/16x3-7/8 (C38973)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/16x3/8x7/16x2-3/8 (C38958)
- DRILL AMERICA 4.00mm HSS 2 Flute Single End End Mill (DWC4MM-2FSE)
- Cleveland End Mills