Shop All Cobalt End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/8"x3/8"x3/8"x2-5/16"
Mfr # C41602
Zoro # G3031183
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Length of Cut 3/8 in
- Overall Length 2 5/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41602
- Zoro # G3031183
- UPC # 697334416029
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 2 5/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 3/8 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 1/2" Hammer Drill/, 40V (GPH01D)
- SPEEDAIRE Air Random Orbital Sander, 0.20 HP, 6in. (31XG59)
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- URREA Black flat strike wrench 12 point, 1-1/2" opening size. (2724SW)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x3/4x2-1/2 (C42691)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/8"x5/8"x1-1/8"x5" (C42076)
- CLEVELAND 2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 5/32x3/8x7/16x3-1/8 (C52152)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/8x3/8x3/4x2-1/2 (C41253)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1-1/4x3-1/4 (C31055)
- HOLEX HSS-Co8 Square End Mill, 15 mm Dia, TiAlN Coated (191590 15)
- Cleveland Cobalt End Mills