Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1-1/4"x3-1/16"
Mfr # C39066
Zoro # G8496914
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39066
- Zoro # G8496914
- UPC # 697334390664
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1 1/4 in |
Shank Dia. | 3/8 in |
Corner Radius | 3 1/16 in |
Dimension Type | Fractional Inch |
Overall Length | 3 1/16 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- KIPP Adjustable Handle Size: 1, 1/4-20X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X15)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- EKLIND Power Hex T-Key 5/64" (61905)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x3x5 (C41390)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1/2"x1/2"x1"x3-1/4" (C41555)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1" x 1" x 3" x 5-1/2" (C39097)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x3/4x1-5/8x3-7/8 (C41527)
- DRILL AMERICA 1-5/8"x3/4" HSS 2 Flute Single End End Mill (DWCT365)
- Cleveland High Speed Steel End Mills