Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x7/8"x2-1/2"x4-3/4"
Mfr # C39076
Zoro # G5996365
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39076
- Zoro # G5996365
- UPC # 697334390763
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 13/16" |
Length of Cut | 2 1/2 in |
Shank Dia. | 7/8 in |
Corner Radius | 5 1/4 in |
Overall Length | 4 3/4 in |
Dimension Type | Fractional Inch |
Milling Dia. | 13/16 in |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 1/2 in, Overall Length 4 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Thread Die, 1 1/2 In, 3/8 In, 16 Pitch (10T752)
- GS TOOLING 1" Diameter x 1" Shank 4-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102498)
- DEWALT 27/64" PILOT POINT(R) drill bit (DW1927)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 15-Piece 1/4-1 in. (WRC95401)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TC TiCN 1/4x3/8x5/8x3-3/8 (C33108)
- CLEVELAND 8-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 2x1-1/4x2x4-1/2 (C33187)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8 (C42072)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/2x1/2x13/16x4-1/8 (C33672)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/4x3/8x1-1/4x3-1/16 (C33408)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/4x3/8x5/8x3-3/8 (C33067)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- Cleveland High Speed Steel End Mills