Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x5/8"x1-1/2"x4"
Mfr # C41632
Zoro # G5919365
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C41632
- Zoro # G5919365
- UPC # 697334416326
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 13/16" |
Length of Cut | 1 1/2 in |
Milling Dia. | 13/16 in |
Shank Dia. | 5/8 in |
Overall Length | 4 in |
Corner Radius | 4 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 13/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Magnetic Drill Press, 750 RPM, 14.2 A (JMU 404M)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x5/8x3-3/8 (C41207)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x1/2x1-1/4x3-1/4 (C41525)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 13/32"x3/8"x13/16"x2-11/16" (C33766)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1x3/4x1-7/8x4-1/8 (C33228)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/4x3/4x1-5/16x3-7/8 (C38973)
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 2Flutes (11039)
- Cleveland End Mills