Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 11/16"x1/2"x1-5/16"x3-5/8"
Mfr # C41625
Zoro # G5880262
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 11/16"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41625
- Zoro # G5880262
- UPC # 697334416258
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11/16" |
Length of Cut | 1 5/16 in |
Milling Dia. | 11/16 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 5/8 in |
Shank Dia. | 1/2 in |
Overall Length | 3 5/8 in |
Description
Square End Mill, 11/16 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/16 in, Overall Length 3 5/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO M12NRB Replacement Blade For M12N (M12NRB)
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-114-A)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF3)
- CAPRI TOOLS 12 in High Tension Multi-Angle Hack Saw with Soft Handle (20100)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/16"x3/8"x1-1/4"x3-1/16" (C39107)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 3/16x3/8x1/2x2-3/8 (C39671)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x7/8x1-7/8x4-1/8 (C41268)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1/2x3/8x1x2-11/16 (C33207)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/8x3/8x9/16x3-1/2 (C42065)
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (4313300)
- Cleveland High Speed Steel End Mills