Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1-1/8"x7/8"x1-5/8"x4-1/8"
Mfr # C41647
Zoro # G5950305
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1-1/8"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C41647
- Zoro # G5950305
- UPC # 697334416470
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1-1/8" |
Length of Cut | 1 5/8 in |
Overall Length | 4 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 7/8 in |
Milling Dia. | 1 1/8 in |
Corner Radius | 4 1/8 in |
Description
Square End Mill, 1 1/8 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 1 5/8 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 130mm Polished Handle 1/4 Sq. Drive (2768P)
- OSG Spiral Point Tap, Plug, 3 (1983001)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (305403)
- WIHA Insulated Tweezers, Straight Blunt, 5 In (75210)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2"x3/8"x13/16"x2-11/16" (C41617)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 5/16"x3/8"x1-3/8"x3-1/8" (C39082)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/2x1/2x3x5 (C33528)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/8x3/8x3/4x3-1/2 (C41212)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x4x6-1/2 (C41349)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16 (C41202)
- DRILL AMERICA DWCF342 7/8" HSS 4 Flute Sigle End End Mill (DWCF342)
- Cleveland End Mills