Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 9/32"x3/8"x9/16"x3-3/8"
Mfr # C42060
Zoro # G6034515
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 9/32"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C42060
- Zoro # G6034515
- UPC # 697334420606
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 9/32" |
Length of Cut | 9/16 in |
Overall Length | 3 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 9/32 in |
Corner Radius | 3 3/8 in |
Shank Dia. | 3/8 in |
Description
Square End Mill, 9/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Magnetic Tip Nut Driver (630-3/8M)
- KLEIN TOOLS 1/4IN Keystone-Tip Screwdriver 1/4" Round (BD144)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908BFD200)
- BIG HORN Ball Knob Thread 5/16-18, PK 5 (19720B-5PK)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2" x 1/2" x 2" x 4" (C41718)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x2x4 (C41335)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/8x3/8x3/8x3-1/16 (C33059)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 3/8x3/8x3/4x2-1/2 (C42302)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TN TiN 11/64x3/8x1/2x3-1/4 (C33062)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-3/4x3-9/16 (C41381)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 62 (30203800)
- Cleveland End Mills