Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 11/32"x3/8"x9/16"x3-1/2"
Mfr # C42063
Zoro # G5920363
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 11/32"
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C42063
- Zoro # G5920363
- UPC # 697334420637
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 11/32" |
Length of Cut | 9/16 in |
Overall Length | 3 1/2 in |
Milling Dia. | 11/32 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Corner Radius | 3 1/2 in |
Description
Square End Mill, 11/32 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #43 (C18096)
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Socket (SHD33133)
- XCELITE No 2 Phillipsx4In Electronic Screwdriver (XPE102)
- STECK MANUFACTURING Puller Quick 2Pk (20008)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/8x7/8x1-9/16x6-1/8 (C42084)
- CLEVELAND 2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4 (C38946)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 3/8x3/8x3/4x2-1/2 (C42302)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x4x6-1/2 (C41349)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 17/32x1/2x1-3/8x3-3/8 (C33161)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4 (C41341)
- DRILL AMERICA 2"x3/4" HSS 4 Flute Single End End Mill (DWCF371)
- Cleveland High Speed Steel End Mills