Shop All Square End Mills
Cleveland
2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/8x2-1/4
Mfr # C39889
Zoro # G2973999
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C39889
- Zoro # G2973999
- UPC # 697334398899
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 1/4 in |
Milling Dia. | 1/8 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, TiCN, Straight, Length of Cut 3/8 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 7/8in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT7-7/8)
- DIABLO SAW BLADE 8-1/2""60T DIAB (D0860S)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF910)
- TECHNIKS ER Collet, ER32, 3/16 in. (04232-3/16)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x3/4"x1-1/2"x4-1/8" (C75200)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/8x1/2x1-1/8x3-3/8 (C75134)
- CLEVELAND 3-Flute PM+™ HSS-E Square CC Single High-Helix End Mill Cleveland PM-539R Bright 1/2x1/2x1-1/4x3-1/4 (C40076)
- CLEVELAND 3-Flute PM+™ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 3/4x3/4x1-5/8x3-7/8 (C40400)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 9/16x1/2x1-3/8x3-3/8 (C31955)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 11mmx3/8x1x2-11/16 (C75099)
- WIDIA End Mill, 0.4688 in. Milling Dia., I4S (I4S0468T100R)
- Cleveland Square End Mills