Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 1/8x3/8x3/8x2-5/16
Mfr # C38957
Zoro # G5877496
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/8"
- Number of Flutes 2
- End Mill Style Square
- Finish Ticn
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C38957
- Zoro # G5877496
- UPC # 697334389576
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Overall Length | 2 5/16 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 5/16 in |
Shank Dia. | 3/8 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 3/8 in, Overall Length 2 5/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper, Nylon, White (70115)
- KESON Metric Tape Measure (PGPRO8MV)
- WRIGHT TOOL WRENCH COMB 13/16" 12 Pt. CH (WR1126)
- COILHOSE PNEUMATICS Typhoon Blow Gun 6" Extension/High Flow Tip 1/4" (CO TYP2506)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x1/2"x1-1/8"x3-3/8" (C41622)
- CLEVELAND 4-Flute HSS Left-Hand Helix & Cut CC Square Single End Mill CTD HG-4LL Bright 3/8x3/8x3/4x2-1/2 (C42302)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/2x1/2x1x4-1/8 (C41216)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x3x5 (C33467)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x1-5/8x3-3/4 (C41526)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Double End End Mill, Milling Dia.: 1/2" (DWCF232)
- Cleveland High Speed Steel End Mills