Shop All High Speed Steel End Mills
Cleveland
2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/2x1/2x1-1/4x3-1/4
Mfr # C33480
Zoro # G5955573
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Number of Flutes 2
- End Mill Style Square
- Finish Tin
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C33480
- Zoro # G5955573
- UPC # 697334334804
- Country of Origin United States
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 1/4 in |
Overall Length | 3 1/4 in |
Milling Dia. | 1/2 in |
Corner Radius | 3 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1 1/4 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Long Angle Lathe File, Rect, 12 In L (10Z694)
- ZORO SELECT Corner Connector, dia. 38 (TT11C5391CCG)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070M)
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9970 in. dia. (141299700)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x1x4x6-1/2 (C33378)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 3/4"x1/2"x1-5/16"x3-5/8" (C41628)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x1x6x8-1/2 (C41404)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/32"x3/8"x1/2"x3-1/4" (C42056)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x3x5-1/4 (C41341)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 13/16"x7/8"x2-1/2"x4-3/4" (C39076)
- OSG End Mill, 5/32in.dia., 15/64in.Cut L (6767805)
- Cleveland End Mills