Shop All Square End Mills
Cleveland
2-Flute HSS Extended Neck Square Single End Mill Cleveland HGN-2 Bright 1x1x2-1/2x7-1/4
Mfr # C41795
Zoro # G2977103
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C41795
- Zoro # G2977103
- UPC # 697334417958
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1" |
Length of Cut | 2 1/2 in |
Shank Dia. | 1 in |
Overall Length | 7 1/4 in |
Milling Dia. | 1 in |
Neck Length | 2 1/2 in |
Neck Dia. | 31/32 in |
Corner Radius | 0.000 in |
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, Bright (Uncoated), Weldon Flat, Length of Cut 2 1/2 in, Overall Length 7 1/4 in, Shank Dia. 1 in, Neck Dia. 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter, Light Duty, 10-1/2" L (AX3000)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 7/8" 30 DEG ANGL (MT1228)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 3/8 Inch to 1/2 Inch Rubber & PVC Hose (H10-6)
- DRILL AMERICA 1-5/8"-12 Carbon Steel Hex Die (DWTSH1-5/8-12)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x5/8"x1-5/8"x3-3/4" (C75191)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 39/64"x1/2"x1-1/8"x3-3/8" (C33779)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x1-5/8x3-7/8 (C31976)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x9/16x2 (C72343)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 7/8"x5/8"x1-7/8" (C75070)
- CLEVELAND 3-Flute PM+™ HSS-E Squar LH CC Special Profile Roughing EndMil CTD PM-538L Brite 3/4x3/4x1-5/8x3-7/8 (C40400)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- Cleveland End Mills