Shop All Ball End Mills
Cleveland
2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 5/8x5/8x1-1/8x5
Mfr # C42202
Zoro # G2972300
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C42202
- Zoro # G2972300
- UPC # 697334422020
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/8 in |
Shank Dia. | 5/8 in |
Milling Dia. | 0.625 in |
Corner Radius | 0.000" |
Overall Length | 5 in |
Description
Ball End Mill, 0.625 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, 12 Tools, Nylon (30-000952)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21368-M14X1)
- CURRENT TOOLS Conduit / Pipe Rack with Mesh Base & Casters (505M)
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 4-Piece (48-89-9223)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 3/8x3/8x3/4x2-1/2 (C39014)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B-TA AP/MAX 1/2"x1/2"x1"x3" (C80115)
- CLEVELAND Carbide Ball End Mill (C63508)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/4x1/4x3/4x2-1/2 (C63536)
- CLEVELAND 4-Flute Carbide HP VI Ball Nose End Mill Cleveland CEM-V-4B Bright 1/4"x1/4"x3/4"x2-1/2" (C60110)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/4, Overall Length: 2-1/4" (AMG-404-MB)
- Cleveland Ball End Mills