Shop All Ball End Mills
Cleveland
2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B Bright 1/2x1/2x13/16x4-1/8
Mfr # C42199
Zoro # G2972361
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/32"
- End Mill Material High Speed Steel
- Number of Flutes 2
- Length of Cut 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C42199
- Zoro # G2972361
- UPC # 697334421993
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/32" |
Length of Cut | 13/16 in |
Shank Dia. | 1/2 in |
Corner Radius | 0.000" |
Overall Length | 4.125 in |
Milling Dia. | 0.5 in |
Description
Ball End Mill, 0.5 in Milling Dia., High Speed Steel, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Jigsaw Blade, T-Shank, 4" Grit (01666)
- GEARWRENCH 12-point Metric Long Pattern Full Polish Combination Wrenches - 23mm (81741)
- ZORO SELECT Threaded Shank Drill Bit, 3/32, OAL 1, M2 (16W715)
- SUPERIOR STEEL 12 Inch Beam Cutter for Worm Drive Saws (S77000)
- CLEVELAND 2-Flute Carbide BallNose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/32"x1/8"x0.0938"x1-1/2" (C60914)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 1/2x1/2x2x4 (C33338)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TC TiCN 1x1x2x4-1/2 (C32785)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x4x6-1/2 (C41371)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-300-3)
- Cleveland Ball End Mills