Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Square Double End CenterCut CTD HMDC-2 Bright 1/32x3/16x0.0938x2-1/4
Mfr # C40903
Zoro # G5912033
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/32"
- Length of Cut 3/32 in
- Overall Length 2 1/4 in
- Shank Dia. 3/16 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C40903
- Zoro # G5912033
- UPC # 697334409038
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/32" |
Length of Cut | 3/32 in |
Overall Length | 2 1/4 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 1/4 in |
Milling Dia. | 1/32 in |
Description
Square End Mill, 1/32 in Milling Dia., Cobalt, Bright (Uncoated), Straight, Length of Cut 3/32 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISAKU Hori-HoriSteel Tomita Weeding Knife (NJP650)
- WESTWARD Combination Wrench, SAE, 7/16in Size (5MW28)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- HOUGEN 1-7/16 in. x 2 in. 12,000-Series Annular Cutter (12246)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright 3/4x3/4x1-5/8x3-7/8 (C42707)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 3/8x3/8x3/4x2-1/2 (C30978)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1/2x1/2x3x5 (C32708)
- OSG End Mill, Cobalt, 1/2, 2 FL, dbl Sq End, CC (5221100)
- Cleveland Cobalt End Mills