Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 9/32x3/8x9/16x2-1/2
Mfr # C32507
Zoro # G6012912
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 9/32"
- Length of Cut 9/16 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32507
- Zoro # G6012912
- UPC # 697334325079
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 9/32" |
Length of Cut | 9/16 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Corner Radius | 2 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 9/16 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 19/64 In, 6 Flute, Cobalt (1435-0.2969)
- WESTWARD Hole Saw, Bi-Metal, 2-3/8 in. (29VU24)
- KLEIN TOOLS Haven's® Grip with Swing Latch (1604-20L)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap® (Over 2-1/2 lb. Capacity) (HT-5)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16 (C32691)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 7/16x1/2x1x4-1/8 (C52180)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C30980)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/4x3/4x1-5/8x3-7/8 (C31057)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/4x1-1/4x2x4-1/2 (C41277)
- CLEVELAND 4-Flute Cobalt 8% Ball Nose Single End Multi-Flute CenterCut CTD HGC-4C Bright 31/64x1/2x1-1/4x3-1/4 (C32573)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- Cleveland End Mills