Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/16x3/8x7/16x2-3/8
Mfr # C32501
Zoro # G9485551
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/16"
- Length of Cut 7/16 in
- Overall Length 2 3/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32501
- Zoro # G9485551
- UPC # 697334325017
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 3/16" |
Length of Cut | 7/16 in |
Overall Length | 2 3/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/16 in |
Corner Radius | 2 3/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 3/16 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 7/16 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- WESTWARD Double Cutter, 4 D X 5-1/4 L (22XP62)
- WESTWARD Moil Point Chisel, 0.580 In., 9 In., Oval (4MGY5)
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 1/4X1/2 In x 4 In Overall Length (C44607)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C33265)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 7/16x3/8x1x2-11/16 (C32593)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 5/16x3/8x3/4x3-1/2 (C52176)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/4x3/4x1-5/8x3-7/8 (C33277)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4"x3/8"x1/4"x2.063" (C31160)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 5/16x3/8x1-3/8x3-1/8 (C32657)
- Cleveland Cobalt End Mills