Shop All Square End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/8x3/8x3/16x2-1/8
Mfr # C75136
Zoro # G2979273
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Cobalt
- Number of Flutes 2
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C75136
- Zoro # G2979273
- UPC # 697334924234
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 3/16 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/8 in |
Corner Radius | 0.000 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 3/16 in, Overall Length 2 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 60 pcs (STMT71650)
- DRILL AMERICA 1"-14 Carbon Steel Taper Hand Tap (DWTT1-14)
- IRWIN Insert Bit, Stl, SAE, Metric, #1, 1/4", PK20 (IWAF31PR220)
- J.W. WINCO GN810-430-C Vertical Toggle Clamp Steel (810-430-C)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4 Bright 0.070x1/8x0.2100x1-1/2 (C76079)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/8x2-1/4 (C39889)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 3/4x3/4x3x5-1/4 (C39787)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1-1/8"x7/8"x1-5/8"x4-1/8" (C33793)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x5/8x2-7/16 (C42504)
- CLEVELAND 2-Flute Cabide Square Mini Single EndEnd Mill Cleveland CMCE-2-AL AlCrN 0.065x1/8x0.1950x1-1/2 (C76211)
- OSG Square End Mill, 5/16" dia. Milling (82000421)
- Cleveland End Mills