Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/4x3/8x1/2x2-7/16
Mfr # C32505
Zoro # G9485567
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 1/4"
- Length of Cut 1/2 in
- Overall Length 2 7/16 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32505
- Zoro # G9485567
- UPC # 697334325055
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 2 7/16 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 7/16 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1/2 in, Overall Length 2 7/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES T Knob Bar, 5/16-18 Thread Size, 0.75"L, GP Phenolic (3090-M)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.50mm (46490)
- CAPRI TOOLS 12mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11912)
- JET Cb-111219A Collector Bag (Cb-1200A) (708699A)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/16x3/8x1-3/8x3-1/8 (C32648)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/2x1/2x1-1/4x3-1/4 (C30831)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 1/2x1/2x1-1/4x3-1/4 (C31055)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/4x3/8x5/8x2-7/16 (C42689)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x4"x6-1/2" (C30840)
- OSG End Mill, Cobalt, 1 3/8, 6 FL, SGL Sq End, NC (5405400)
- Cleveland End Mills