Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 1/2x1/2x1x3-1/4
Mfr # C32521
Zoro # G5993662
original price:
$26.45
12% off
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 1/2"
- Length of Cut 1 in
- Overall Length 3 1/4 in
- Shank Dia. 1/2 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32521
- Zoro # G5993662
- UPC # 697334325215
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Overall Length | 3 1/4 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Corner Radius | 3 1/4 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 1 in, Overall Length 3 1/4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc (1120)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- MAG-MATE Air Tool Holder Rack, 24 in.Lx3/8 in.Slot (ATH24-038)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 0 Pockets (5113)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 5/8x5/8x1-5/8x3-3/4 (C42703)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x4"x6-1/2" (C30840)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 5/16x3/8x3/4x3-1/2 (C32986)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x3/4x1-7/8x4-1/8 (C33179)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 1/2x1/2x1x3-1/4 (C42616)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x3x5 (C42917)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-1/4x3-1/16 (C41326)
- Cleveland Cobalt End Mills