Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TC TiCN 5/32x3/8x7/16x2-3/8
Mfr # C32528
Zoro # G5873341
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 5/32"
- Length of Cut 7/16 in
- Overall Length 2 3/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C32528
- Zoro # G5873341
- UPC # 697334325284
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 5/32" |
Length of Cut | 7/16 in |
Overall Length | 2 3/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 5/32 in |
Dimension Type | Fractional Inch |
Corner Radius | 2 3/8 in |
Description
Square End Mill, 5/32 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 7/16 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA PISTON STOP (502541501)
- CRAFTSMAN Sockets, 3/8" Drive 5mm Hex Bit Socket, Metric 3/8" Drive (CMMT42675)
- DRILL AMERICA m20x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT20X1.5)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD35/64)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x3"x5-1/2" (C30839)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C33256)
- CLEVELAND 4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C Bright Ball 4Flute 1/4x3/8x1-3/4x3-9/16 (C32691)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4x3/8x5/8x2-7/16 (C30826)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/4x3/8x5/8x2-7/16 (C30976)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1-1/2x1-1/4x2x4-1/2 (C32643)
- OSG End Mill, XL, Carbide, 1/4, 4 FL, SGL Sq End (484-2500)
- Cleveland Cobalt End Mills