Shop All General Purpose Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2-TC TiCN 9/16x5/8x1-1/8x5
Mfr # C32905
Zoro # G5942097
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel, Steel
- Length of Cut 1 1/8 in
- Overall Length 5 in
- Shank Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32905
- Zoro # G5942097
- UPC # 697334329053
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1 1/8 in |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 9/16 in |
Corner Radius | 0.000" |
Milling Diameter | 9/16" |
Description
Square End Mill, 9/16 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1 1/8 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Toggle Pad, Smooth, 5/8-11" (SP-5S)
- STEELMAN 24Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60875)
- DELTA POWER EQUIPMENT PLANER KNIVES 12"" 2PK (22-547)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 5/32 (12115620)
- OSG End Mill, Roughing, Co, TiCN, 5/8, 3 FL, Sq (4550408)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .1000 (12110010)
- M.A. FORD Tuffcut Gp 3 Flute End Mill Stub, 3/32 (16909370R.015)
- OSG End Mill, Roughing, Co, TiCN, 1 1/2, 6 FL, Sq (4563508)
- Cleveland End Mills