Shop All General Purpose Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2-TC TiCN 15/64x3/8x1/2x3-3/8
Mfr # C32887
Zoro # G5895364
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Primary Material Application Stainless Steel, Steel
- Length of Cut 1/2 in
- Overall Length 3 3/8 in
- Shank Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32887
- Zoro # G5895364
- UPC # 697334328872
- Country of Origin United States
- Category General Purpose Cobalt End Mills
Dimensions
Length of Cut | 1/2 in |
Overall Length | 3 3/8 in |
Shank Dia. | 3/8 in |
Corner Radius | 0.000" |
Milling Diameter | 15/64" |
Dimension Type | Fractional Inch |
Milling Dia. | 15/64 in |
Description
Square End Mill, 15/64 in Milling Dia., Cobalt, TiCN, Weldon Flat, Length of Cut 1/2 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Electric Angle Grinder, ToolKit Bare Tool, 5 Wheel Dia, 5811 UNC, 11000 rpm, 110 to 120 VAC, 14 (600549420)
- TITAN 48Oz Dead Blow Hammer (TL63148)
- POWERBUILT Lock Ring Pliers (648633)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, Polyester, 22 Pockets (55455M)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32653)
- CLEVELAND 6-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4 (C32654)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 8.0Mm (11131500A)
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 1.0Mm (11603940)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, .1000 (12110010)
- M.A. FORD Tuffcut Gp 2 Flute End Mill, 5/32 (12115620)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 4.0Mm (11115751)
- Cleveland End Mills