Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 9/64x3/8x7/16x3-1/8
Mfr # C32833
Zoro # G5877873
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 9/64"
- Length of Cut 7/16 in
- Overall Length 3 1/8 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C32833
- Zoro # G5877873
- UPC # 697334328339
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 9/64" |
Length of Cut | 7/16 in |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 9/64 in |
Corner Radius | 3 1/8 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 9/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 7/16 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- KO-KEN Nut Setter 10mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-10)
- IRWIN HANSON Spiral Flute Extractor Set, Sizes EX-1 to EX-6, Carbon Steel, 6-Piece (53545)
- LEATHERHEAD TOOLS Lockwood Hook, OAL 4 ft., Flat Black wit (LWH-B4)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TN TiN 1/2x1/2x1x4-1/8 (C32965)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 5/16x3/8x9/16x2-1/2 (C42609)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- CLEVELAND 5-Flute Cobalt 8% Fine Square Single Roughing EndMill Cleveland Cleveland RG6 Bright 1"x1"x4"x6-1/2" (C30840)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- Cleveland End Mills