Shop All Cobalt End Mills
Cleveland
2-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-2 Bright 7/8x7/8x1-9/16x6-1/8
Mfr # C52168
Zoro # G2585353
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 7/8"
- Length of Cut 1 9/16 in
- Overall Length 6 1/8 in
- Shank Dia. 7/8 in
- Helix Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C52168
- Zoro # G2585353
- UPC # 697334521686
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 7/8" |
Length of Cut | 1 9/16 in |
Overall Length | 6 1/8 in |
Shank Dia. | 7/8 in |
Milling Dia. | 7/8 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.000" |
Description
Square End Mill, 7/8 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 1 9/16 in, Overall Length 6 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/4-20, HSS BOTTOMING TAP - 2000 (20A116CB)
- DRILL AMERICA 5/8"-20 Carbon Steel Hex Die (DWTSH5/8-20)
- MAYHEW WELD WAKKER 3/8" X 11.75 (MY42020)
- DE-STA-CO Latch Plate (385102)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/8x3/8x9/16x2-1/2 (C42612)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C32577)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 1x1x2x4-1/2 (C32603)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TC TiCN 1/2"x1/2"x2"x4" (C30981)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 3/4x3/4x1-5/8x3-7/8 (C31194)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 3/4x3/4x1-5/8x3-7/8 (C31057)
- OSG End Mill, Cobalt, 3/4, 2 FL, dbl Sq End, CC (5223100)
- Cleveland End Mills